Y-Check Valve, True Union, 1", CPVC/FPM, Socket

  • Mfr # YC20100SU

  • Zoro # G6806807


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC20100SU
Zoro #
G6806807
UPC #
610377104449
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2"
Length
8 31/32 in
Overall Height
5 1/8 in
Pipe or Tube Size - Check Valves
1 in
Size
1"
Width
3 in
Overall Length
8.97 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Seal Material
FKM
Item - Check Valves
Check Valve
Seat Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Item
True Union Y Check Valve
Flow Design
Single
Max. Temp.
190 Degrees F
Mechanism and Body Design
Y True Union
Flow - Valves
9.0 gpm
Cracking Pressure
3 psi
Application - Valves
General Purpose
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
40 Degrees F
Seal Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
Socket x Socket
Seat Material
FKM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Material of Construction
PVC
Body Material - Valves
PVC
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
1.0 psi
Max. Temp. - Valves
140 Degrees F
Flow
9 gpm
Sub-Category
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Operating Temperature - Maximum
190 Degrees F
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Y-Style
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 2
Socket
Check Mechanism
Piston
Connection Type - Side 1
Socket
For Media
Water
Check Mechanism Material
CPVC
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Silent Check
Standard
Coefficient of Volume (Cv)
9
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 9 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.