Hand Drum Pump, Stainless Steel, 3/4In OD

  • Mfr # 5500

  • Zoro # G6807972


product price:  $259.25
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
For Container Size
30 gal, 55 gal
Max. Flow Rate
12 oz per stroke
Max. Viscosity
650 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500
Zoro #
G6807972
UPC #
791885055000
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
30 gal, 55 gal
Manufacturers Warranty Length
1 yr.
Suction Tube Length
41 in
Overall Length
54"
Inlet Size
1"
Adapter Dia.
2"
Discharge Tube Length
6"
Bung Connection Dia.
2 in
Spout Connection Size
49/64 in
Height Above Container
19 3/4 in
Spout Length
5 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Max. Flow Rate
12 oz per stroke
Max. Viscosity
650 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
304 Stainless Steel, PTFE
Includes Suction Tube
Yes
For Use With
For Viscous Liquids, Detergents, Most Acids, Oils, Waxes, Alkalis, Water, and Soaps
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
7/8 in
Piston Material
PTFE
Seal Material
PTFE
Type
Lever Action
Features
All Stainless and PTFE Construction, Three Piece Intake Tube
Discharge Tubing Material
304 Stainless Steel
Metered
No
Adapter Type
Bung
Includes
2 in Bung Adapter
Gasket Material
PTFE
Suction Tube Type
304 Stainless Steel
Adapter Material
Polypropylene
pH Range
5 to 9
Ounces per Stroke
12 oz.
Agency Compliance
ISO 22241-3
Suction Tube Material
Stainless Steel
Max. Flow GPM
5 gpm
Self-Priming
Yes
Runs Dry
Yes
Suction Tube ID
3/8 in
Max. Fluid Temp.
140 Degrees F
Food Grade
No
Max. Head Pressure
3 psi
Spout Material
PVC
For Container Type
Drum
Compatible Chemicals
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Min. Operating Temp.
35 Degrees F
Housing Material - Pumps
304 Stainless Steel
Includes Discharge Hose
No
Max. Head - Pumps
3 ft
Includes Spout
Yes
Suction Tube OD
1 in
Pump Connection ID
1 in
Includes Nozzle
No
Power Source
Hand Operated
Includes Bung Adapter
Yes
Gear Lube
NT
Adapter Connection Type
MNPT
Max. Outlet Pressure
5 psi

Description

Hand Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material PTFE, Features All Stainless and PTFE Construction, Three Piece Intake Tube, Housing Finish Not Applicable, Seal Material PTFE, For Use With For Viscous Liquids, Detergents, Most Acids, Oils, Waxes, Alkalis, Water, and Soaps, Adapter Connection Type MNPT, Discharge Connection Type Tube, For Container Type Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.