Desk Chair Desk Chair, Vinyl, Chrome Glides, Burg, No Arms, 18" to 23" Height, Vinyl, Burgundy

  • Mfr # BR-VDHCH-CR-T0-A0-RG-8569

  • Zoro # G6812659


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Burgundy
Seat Height Range
18" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VDHCH-CR-T0-A0-RG-8569
Zoro #
G6812659
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Burgundy
Back Color
Burgundy
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Burgundy
Item
Desk Chair,Vinyl,Chrome Glides,Burg
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Desk Chair

Description

Desk Chair,Vinyl,Chrome Glides,Burg

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products