Chuze, the Big & Tall it Office Chair with Grey Bonded Leather, 300 lb Weight Capacity
- Mfr # OFD-553-GRY
- Zoro # G415554720
Key Features
Specifications
Product Information
- MFR #
- OFD-553-GRY
- Zoro #
- G415554720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 44 In
- Depth
- 27 In
- Width
- 28 in
Details
- Color
- Grey
- Material
- Bonded Leather
- Weight Capacity
- 300 lb
Description
Embark on a journey to ultimate comfort and productivity with the Chuze Big & Tall it Office Chair with Gray Bonded Leather, your steadfast companion in the realm of work. Elevate your office experience with this chair designed for those who seek both style and substance in their seating.This exceptional chair boasts a remarkable 300 lb weight capacity, ensuring robust durability for daily use, all while maintaining a chic aesthetic with its sleek Gray bonded leather exterior that exudes professionalism.Engineered with your well-being in mind, this chair features ergonomic enhancements that prioritize your comfort and health. From adjustable height settings to customizable tilt controls, achieve the optimal posture for long hours spent at your desk.Immerse yourself in unmatched support as you settle into the lush cushions of this chair, relieving the strains of a demanding workday. Unleash your potential with this essential tool that empowers you to conquer tasks with ease and efficiency.Don't miss the opportunity to transform your workspace into a haven of comfort and style. Embrace the Big & Tall it Office Chair with Grey Bonded Leather today and embark on a journey towards enhanced productivity and well-being!
- • Work in style with the Chuze Big & Tall office chair. This beautifully designed modern office chair offers both aesthetics and function with its bonded leather upholstery and cushioned support.
- • The Chuze offers one-touch pneumatic height adjustments for easy and individual comfort
- • The Chuze provides a knee tilt seat plate with four (4) locking positions so you can lean forward with intense focus, or disengage the knee tilt and recline back.
- • The 5-star Chrome Metal base with casters offers mobility at work while giving the chair an elevated look and feel
- • With the 300 lb. weight capacity and metal 5-star base, the Chuze is sure to fit your needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.