1" FNPT CPVC Compact Ball Valve Inline

  • Mfr # 2131-010C

  • Zoro # G6818052


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2131-010C
Zoro #
G6818052
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.25 in
Handle Length
3.75 in
Handle Height
2.81 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Compact Ball Valve
Body Material
Plastic
Stem Type
Safe-T-Shear(R)
Features
3-Slot
Ball Valve Product Group
Manual
Seat Material
FKM
Handle Type
Tee
Handle Material
Polypropylene
Stem Material
PVC
Max. Pressure
235 PSI CWP
Standards
ASTM F1970
Temp. Range
32 Degrees to 190 Degrees F
Seal Material
FKM
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
141
Color - Valve Body
Gray
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.