GPHandTruck, 63in, 19in, Slvr, Alum, 240lb

  • Mfr # 274152

  • Zoro # G6819233


product price:  $5,062.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274152
Zoro #
G6819233
UPC #
678655636983
Country of Origin
Austria

Dimensions

Overall Height
63 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Wheel Width
3 in
Noseplate Depth
10 7/8 in
Noseplate Width
18 3/8 in
Overall Depth
21 in
Nose Plate Depth
10 7/8 in
Nose Plate Width
18 3/8 in
Maximum Stack Height
58 in
Overall HxWxD
63 in x 18 1/2 in x 21 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
3 1/2 in
Handle Height
63 in
Length
19 in
Depth
63 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
Item
Hand Truck
Wheel Type
Foam Filled
Handle Type
Ergonomic
Assembled
Yes
Wheel Material
Poly
Finish
Polished
Powered By
Battery
Caster Type
Polyurethane
Includes
Quick-Change Battery and Charger
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Type
Battery Powered, Ergo
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Mounting Location
2-Wheel
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Bearings
Ball Bearing
Axle-Mounted Wheel Type
Flat-Free
Weight
42.7 lb
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Axle-Mounted
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute
Frame Material
Aluminum, Plastic
Non-Marking Axle-Mounted Wheels
Yes
Hub Position
Center Mount
Includes Stair Climber
Without Stair Climber
Frame Finish
Polished
Includes Load Protector
Without Load Protector
Brake Type
No Caster Brake

Description

General Purpose Hand Truck, Load Capacity 240 lb, Overall Depth 21 in, Overall Height 63 in, Overall Width 19 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Four-Position Sweep Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.