General Purpose Hand Truck, 800 lb.

  • Mfr # 9CX22

  • Zoro # G6820572


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50 in
Overall Width
19 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9CX22
Zoro #
G6820572
UPC #
190735902998
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
50 in
Overall Width
19 in
Wheel Diameter
8 in
Overall Depth
20 in
Wheel Width
2 1/4 in
Noseplate Depth
12 in
Noseplate Width
14 in
Nose Plate Depth
12 in
Nose Plate Width
14 in
Nose Plate WxD
14 in x 12 in
Overall HxWxD
50 in x 19 in x 20 in
Axle-Mounted Wheel Dia.
8 in
Nose Plate Thickness
1/32 in
Handle Height
49 1/8 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Loop
Wheel Material
Rubber
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Loop
Wheel Bearings
Ball
Nose Plate Material
Steel
Frame Finish
Powder Coated
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Nose Plate Type
Solid Straight
Frame Material
Steel
Includes Stair Climber
Without Stair Climber
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Flat-Free
Brake Type
No Caster Brake
Caster/Wheel Configuration
(2) Axle-Mounted
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Mounting Location
2-Wheel
Non-Marking Casters/Wheels
No
Nose Plate Profile
Standard
Frame Type
Rounded Back
Includes Wheel Fenders
Without Wheel Fenders

Description

Standard Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 20 in, Overall Height 50 in, Overall Width 19 in, Nose Plate Depth 12 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.