Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER001HD-20 / 230v

  • Zoro # G6825743


product price:  $4,511.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER001HD-20 / 230v
Zoro #
G6825743
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Housing Width
12 19/32 in
Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Body Width
12 19/32 in
Body Length
21 in
Body Depth
6 5/8 in
Minimum Retracted Length
13 13/16 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
55/9 fpm
Load Capacity
250 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Hz
60
Control Cord
16 ft
Thermal Protection
Included
Clutch
Friction
Trolley Configuration
Hook Mounted
Finish
Electrostatic Enamel
Amps @ Low Volts
3.6 A
Lubrication
Oil Bath
Brake
Electromagnetic
Item
Electric Chain Hoist
Reeving
1
Number of Speeds
2
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant, Wear Resistant
Controls
Push Button Pendant
Current at Max. Voltage
1.8 A
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Brake Type
DC Current
Number of Reeves
1
Headroom
13 13/16 in
Programmable
Programmable by VFD
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
250 lb
Chain Grade
Grade 80
Current at Min. Voltage
3.6 A
Motor Horsepower
3/4 hp
Body Finish
Enamel
Overload Protection Included
Yes
For Outdoor Use
Yes
Number of Load Chains
1
Maximum Lift Speed
55 fpm
Minimum Lift Speed
9 fpm
Body Material
Aluminum
Chain Material
Alloy Steel
Includes Brake
Brake Included
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.