Hand Truck, Cap 500 Lb, Loop Handle

  • Mfr # MHS-113-8PN

  • Zoro # G6831876


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Overall Width
17 1/2 in
Material
Steel
Color
Green
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-113-8PN
Zoro #
G6831876
UPC #
733351002309
Country of Origin
Multiple

Dimensions

Overall Height
46 in
Overall Width
17 1/2 in
Wheel Diameter
8 in
Overall Depth
17 in
Noseplate Depth
8 in
Noseplate Width
14 in
Wheel Width
1 1/2 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Maximum Stack Height
46 in
Nose Plate Thickness
3/16 in
Handle Height
46 in
Axle Dia.
1/2 in
Nose Plate WxD
14 in x 8 in
Overall HxWxD
46 in x 17 1/2 in x 17 in
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
1 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
500 lb
Item
Easy-Load Steel General Purpose Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Loop
Assembled
Yes
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Loop
Finish
Powder Coated
Wheel Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Includes Wheel Fenders
Without Wheel Fenders
Includes Load Protector
Without Load Protector
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Beveled
Features
Back Lip On Nose Plate Adds Strength, While Holding Small Loads In Place, Robotic Welded For Greater Consistency
Frame Type
Rounded Back
Includes Foot Assist
Without Foot Assist
Nose Plate Type
Solid Straight
Hub Position
Offset
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Steel
Axle-Mounted Wheel Type
Semipneumatic
Caster Frame Material
Steel
Frame Gauge
16 ga
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Finish
Powder Coated
Axle-Mounted Wheel Bearings
Ball Bearing
Non-Marking Axle-Mounted Wheels
No
Brake Type
No Caster Brake
Weight
21 lb
Frame Material
Steel

Description

Easy-Load Steel General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 in, Overall Height 46 in, Overall Width 17 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.