Write On Red Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-RD-S-2

  • Mfr # PS-500-150-RD-S-2

  • Zoro # G6850322


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Color
Red ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-500-150-RD-S-2
Zoro #
G6850322
UPC #
662820992028
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
3/4 in
Minimum Wire Diameter
0.13 in
Core Diameter
3 in
Maximum Wire Diameter
0.32 in

Details

Color
Red ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Labels per Roll
500
Shrink Ratio
3:1
Adhesive
Non-Adhesive
Label Material
Polyolefin
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
Red
Product Type
Wire Marking Sleeve
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Maximum Wire Gauge
18 AWG
Labels per Row
2
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No
For Print Method
Thermal Transfer
Minimum Wire Gauge
22 AWG
Material Properties
Heat-Shrinkable
Label Attachment Style
Heat Shrink Sleeve
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Recommended Ribbon
IP-R6700-WT, R6700-WT
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.45 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.