Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread

  • Mfr # A003

  • Zoro # G6850374


product price:  $842.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
20 in
Overall Height
1 ft 8 in
Material
Aluminum
Overall Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A003
Zoro #
G6850374
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
1 ft 8 in
Overall Width
27"
Platform Depth
49 in
Platform Width
24 in
Base Depth
61 in
Bottom Width
27 in
Step Depth
7 in
Step Width
24 in
Base Length
61 in
Base Width
27 in
Platform Height - Maximum
1.7 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
1.7 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
No
Platform Style
Single Access
Number of Steps
2
Climbing Angle
60 Degrees
Finish
Unfinished
Standards
ANSI A14.7, OSHA 1910.27
Step Tread
Ribbed
Number of Legs
4
Ladder Actuation
Tilt and Roll
Ladder Tread
Ribbed
Locking Mechanism
No Locking Mechanism
Folding
Not Foldable
Mobility
Rolling
Assembly
Assembled
Weight
45 lb
Use Location
Indoor
Number of Access Sides
1
Includes Handrails
Handrails Not Included
Number of Handrails
0
Tread Type
Ribbed
Load Capacity - Maximum
300 lb

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 in, Load Capacity 300 lb, Base Depth 61 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 1 ft 8 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27, Handrails Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.