Line Voltage Mechanical Thermostat, Heat Only, 100 to 240F, Screwdriver, 24 to 600V AC, 1C, 1H

  • Mfr # A19ADB-38C

  • Zoro # G6857636


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Hot Water Heating Controls
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A19ADB-38C
Zoro #
G6857636
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
72 in
Sensing Bulb Dia.
3/8 in
Overall Width
2-1/8 in
Overall Height
4-3/8 in
Bulb Length
4 in
Overall Depth
1-7/8 in

Details

Compatible System Type
Hot Water Heating Controls
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
100 to 240 Degrees F
Control Type
Screwdriver
Voltage
24 to 600V AC
Mounting
Immersion Well
Item
Line Voltage Mechanical Thermostat
Includes
Remote Sensing Bulb
Locked Rotor Amps @ 120V
96 A
Number of Switches
1
Enclosure Type
Galvanized/Steel
Sensor Type
Hydraulic Capillary Bulb (Copper)
Inductive Amps @ 120V
10 A
Inductive Amps @ 240V
6 A
Locked Rotor Amps @ 240V
48 A
Contact Rating Resistive @ 240V
8 A
Contact Rating Resistive @ 120V
16 A
Standards
CSA LR948/4813 02, UL E6688
Thermostat Type
Indoor Single-Stage Controls
For Use With
Suitable for Temperature Control in Heating, Ventilating, Air Conditioning, Refrigeration Applications
Resistive Amps @ 208VAC
9.2 A
Features
Non-Toxic, Environmentally Safe, Eco-Friendly Sensing Element Material
Maximum Control Temperature
240 Degrees F
Differential Type
Manual Reset
Enclosure NEMA Rating
1
Electrical Connection Type
Hardwired, Screw Terminal
Number of Poles
1
Sensor Location
Remote
Minimum Operating Temperature
-35 Degrees F
Pilot Duty Rating
125 VA @ 24 to 600V AC
Enclosure Color
Gray
Maximum Operating Temperature
290 Degrees F
Full Load Amps @ 120V AC
16 A
Full Load Amps @ 240V AC
8 A
Temperature Scale
Fahrenheit/Celsius
Minimum Control Temperature
100 Degrees F
Contact Rating
120V AC, 240V AC
Temperature Differential
Manual Reset
Programming Capability
Not Programmable
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 6A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential 6 Degrees F, Height 4-13/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.