Hex Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLE9

  • Zoro # G6862895


product price:  $19.19
/pk 10, $1.92/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Specific Pipe Fitting Shape
Hex Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLE9
Zoro #
G6862895
UPC #
-
Country of Origin
India

Dimensions

Hex Size
1 1/8 in
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Outside Diameter
1 in
Overall Length
1 1/8 in
Thread Size
3/4 in -14

Details

Item
Hex Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Specific Pipe Fitting Shape
Hex Plug
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Fitting Connection Type
Male NPT
Basic Pipe Fitting Shape
Plug
Finish/Coating
Zinc-Plated
Fitting Side A Pipe Threading
14
Plug Drive Style
Hex
Magnetic
Yes
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
12L14
Max. Steam Pressure
2,250 psi
Class
150
Low Lead Certified Standard
Not Complaint
Low Lead Compliance Level
Not Compliant

Description

Hex Head Plug, 3/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 1 in Outside Diameter, 1 1/8 in Overall Length, 2,250 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4 in -14, Magnetic Yes, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.