Antacids and Indigestion, 420mg Size, PK6

  • Mfr # 10169

  • Zoro # G6874478


product price:  $4.19
/pk 6, $0.70/ea

Key Features

Formula
Calcium Carbonate
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10169
Zoro #
G6874478
UPC #
347682101695
Country of Origin
United States

Dimensions

Size
420mg

Details

Item
Antacids and Indigestion
Formula
Calcium Carbonate
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
Medicinal Form
Tablet
Medicinal Count
6 x 2
Medicinal Strength
Regular Strength
Medicinal Flavor
Mint
Format
Tablet
Purpose
Antacids, Indigestion
Unit Count
6
Label Language
Spanish
Unit Dose
420 mg
Number of Individual Doses
6
Dose Package Type
Packets
Exterior Package Type
Box
Strength
Regular Strength
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Active Ingredient
Calcium Carbonate

Description

Antacids and Indigestion, Purpose Antacids, Indigestion, Active Ingredient Calcium Carbonate, Dose Package Type Packets, Unit Count 6, Unit Dose 420 mg, Strength Regular Strength, Flavor Mint, Format Tablet, Number of Individual Doses 6, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Exterior Package Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.