Medicine Cup, 2 oz., 60cc, PK1150

  • Mfr # 12103

  • Zoro # G5658018


product price:  $159.99
/pk 1150, $0.14/ea
Free Shipping & Returns

Key Features

Labware Body Color
Clear
Labware Basic Material
Plastic
Pre-Cleaned
None
Includes Closure
No
Labware Capacity - Metric
60 mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12103
Zoro #
G5658018
UPC #
-
Country of Origin
United States

Details

Item
Medicine Container
Labware Body Color
Clear
Labware Basic Material
Plastic
Pre-Cleaned
None
Includes Closure
No
Labware Capacity - Metric
60 mL
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Labware Body Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Bottle/Jar Shape
Cylindrical
Labware Closure Liner Material
Unlined
Labware Capacity - English
2 oz
Labware Clarity
Transparent
Closure Material
No Closure
Clarity
Transparent
Capacity - Metric
60 mL
Closure Liner Material
Unlined
Closure Included
No
Jar Type
Sampling
Shape
Cylindrical
Capacity - English
2 fl oz
Basic Material
Plastic
Body Material
Polypropylene
Body Color
Clear
Closure Type
Screw On
Numbers of Jars Included
25

Description

Medicine Container, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Glassware Class Not Rated, Package Quantity 1150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.