Toilet Seat With Cover, Soft Close Hinge, Elongated, Black

  • Mfr # SS224#51

  • Zoro # G6877543


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

With Cover / Without Cover
With Cover
Material
Polypropylene
Width
14"
Standards
IAPMO/ANSI Z124.5
Hinge Type
Soft Close Hinge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS224#51
Zoro #
G6877543
UPC #
739268036413
Country of Origin
China

Dimensions

Width
14"
Seat Height
2-1/2 in
Overall Width
14 in

Details

With Cover / Without Cover
With Cover
Material
Polypropylene
Standards
IAPMO/ANSI Z124.5
Hinge Type
Soft Close Hinge
Color
Black
Bolt to Seat Front
18-1/2 in
Item
Toilet Seat
Hinge Material
Plastic
For Bowl Shape
Elongated
Features
Low Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Design
Slow Close
Night Light
No
ADA Compliance
No
Antimicrobial
Not Antimicrobial
Includes Hardware
Hardware Included
Mounting System Type
Standard Bolts
Weight Capacity
300 lb
Type
Elongated
Material of Construction
Polypropylene
Includes Night Light
Night Light Not Included
Bolt to Seat Front - Maximum
18 1/2 in
Removable Seat
Seat Not Removable
ADA Compliant
Not ADA Compliant

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color Black, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 1/2 in, Bolt to Seat Front 18 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.