1/2" FNPT CPVC Compact Ball Valve Inline

  • Mfr # 2131-005C

  • Zoro # G6878961


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2131-005C
Zoro #
G6878961
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
3.38 in
Handle Length
2.75 in
Handle Height
2.31 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Compact Ball Valve
Max. Pressure
235 PSI CWP
Ball Valve Product Group
Manual
Stem Type
Safe-T-Shear(R)
Seat Material
FKM
Handle Material
Polypropylene
Body Material
Plastic
Standards
ASTM F1970
Stem Material
PVC
Temp. Range
32 Degrees to 190 Degrees F
Handle Type
Tee
Features
3-Slot
Seal Material
EPDM
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Maximum
190 Degrees F
Connection Gender - Side 2
Female
Color - Valve Body
Gray
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
36
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.