Cough Drops, Lozenge, 7.6mg Size, PK24
Mfr # 05064
Zoro # G6882263
product price:Â $4.59
/pk 24, $0.19/eaKey Features
Formula
Menthol
Size
7.6mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Cherry
Medicinal Type
Cough, Sore Throat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
05064
Zoro #
G6882263
UPC #
347682050641
Country of Origin
United States
Dimensions
Size
7.6mg
Details
Item
Cough Drop
Formula
Menthol
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Cherry
Medicinal Type
Cough, Sore Throat
Medicinal Form
Lozenge
Medicinal Count
24 x 1
Medicinal Strength
Regular Strength
Medicinal Flavor
Cherry
Strength
Regular Strength
Unit Count
24
Purpose
Cough Suppressant
Individually Dosed
Individually Dosed
Format
Drop
Exterior Package Type
Box
Dose Package Type
Packets
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Number of Individual Doses
24
Active Ingredient
Menthol
Unit Dose
7.6 mg
Description
Cough Drop, Purpose Cough Suppressant, Exterior Package Type Box, Active Ingredient Menthol, Unit Dose 7.6 mg, Number of Individual Doses 24, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Cherry, Format Drop, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Unit Count 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.