Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft

  • Mfr # TCR1000P-20

  • Zoro # G6885444


product price:  $7,206.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Housing Length
13 1/2 in
Hoist Lift
20 ft
Lift Speed
21 fpm
Air Consumption
53 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR1000P-20
Zoro #
G6885444
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
21 ft
Manufacturers Warranty Length
1 yr
Housing Width
6 29/32 in
Inlet Size
1/2 in NPT
Overall Length
13-1/2"
Overall Width
6-29/32"
Mfr. Warranty Length
1 yr
Body Width
6 29/32 in
Lifting Hook Opening Width
1 3/16 in
Body Length
13 1/2 in
Maximum Lifting Length
20 ft
Body Depth
13 1/2 in
Minimum Retracted Length
18 5/16 in
Air Inlet Size
1/2 in

Details

Load Capacity
2,000 lb
Hoist Lift
20 ft
Lift Speed
21 fpm
Air Consumption
53 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
18 5/16 in
Reeving
1
Standards
ANSI/ASME B30.17
Noise Level
92 dB
Trolley Configuration
Hook Mounted - No Trolley
Finish
Acrylic Resin Paint
Air Pressure
90 psi
Item
Air Chain Hoist
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Brake
Self Adjusting
Color
Yellow
Body Finish
Painted
Brake Type
Self-Adjusting
Controls
Pendant
Fixed Lift Speed
21 fpm
Air Inlet Gender
Female
Number of Load Chains
1
Included Components
Chain Container
Headroom
18 3/10 in
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
2,000 lb
Includes Clutch
Clutch Not Included
Number of Reeves
1
Chain Grade
Grade 80
Body Material
Cast Iron
Maximum Air Pressure
90 psi
Air Inlet Type
NPT
Minimum Air Pressure
60 psi
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Includes Brake
Brake Included
Chain Material
Black Carbon
Sound Level
92 dB
Minimum Air Consumption
53 scfm
Overload Protection Included
Yes
Maximum Air Consumption
60 cfm

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 21 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 60 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.