Countersink, 6 FL, 100 Deg, 1/2, HSS, TiN
Mfr # 919-000-419
Zoro # G6887352
product price:Â $21.49
/eaKey Features
Countersink Angle
100 Degrees
Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
919-000-419
Zoro #
G6887352
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Body Dia. (In.)
1/2
Shank Dia. (In.)
1/4
Shank Length
1 in
Shank Length (In.)
1
Overall Length (In.)
2
Size - Decimal
1/2 in - 0.5000
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.