Floor-Mounted Tank Shower
Mfr # F-RTS102/1500
Zoro # G6887592
product price:Â $59,433.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Height
12 in
Mount Type
Floor
Environment
General Purpose
Standards
ANSI Z358.1, EN 15154-1-2, OSHA
Shower Head Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-RTS102/1500
Zoro #
G6887592
UPC #
-
Country of Origin
Multiple
Dimensions
Height
12 in
Shower Spray Head Diameter
11 in
Width
55 in
Depth
55 in
Details
Item
Tank Shower
Mount Type
Floor
Environment
General Purpose
Standards
ANSI Z358.1, EN 15154-1-2, OSHA
Shower Head Material
Polypropylene
Includes
Tank Capacity 1500L, Tank Lid, Safety Shower Sign, Inspection Tag
Capacity
264.1 gal
Tank Material
Stainless Steel
Portable Water Supply Type
Gravity-Fed
Description
Tank Shower, Depth 55 in, Height 12 in, Width 55 in, Environment General Purpose, Includes Tank Capacity 1500L, Tank Lid, Safety Shower Sign, Inspection Tag, Portable Water Supply Type Gravity-Fed, Tank Capacity 264.1 gal, Tank Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.