This item is Discontinued.

Weg Pump Motor, 3-Ph, 10 HP, 1760,230/460V 01018OP3E215JM

Pump Motor, 3-Ph, 10 HP, 1760,230/460V (Discontinued)

  • Mfr # 01018OP3E215JM
  • Zoro # G6887885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01018OP3E215JM
Zoro #
G6887885
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Dia.
7/8"
Overall Length
17-5/16"
Length Less Shaft
13-1/16"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
208-230/460
Frame
213/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Motor Frame Material
Rolled Steel
Nominal Efficiency
89.5%
Hz
60
Ins. Class
F
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Thermal Protection
None
Frame Material
Rolled steel
Motor Shaft Design
JM Threaded
Phase
3
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
Full Load Amps
28.1-25.4/12.7
Motor Application
Pump

Description

Close-Coupled Pump Motor, 10, 1760, 208-230/460, 213/5JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 28.1-25.4/12.7, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JM Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.