Power Supply 24V, 240W, 10A

  • Mfr # SVL1024100

  • Zoro # G6891689


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Phase - Electrical
Single
Output Voltage
24V DC
Power Rating
240W
Output Amps
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVL1024100
Zoro #
G6891689
UPC #
-
Country of Origin
India

Dimensions

Height
4.87 in
Depth
4.63 in
Width
2.36 in
Overall Width
2.36 in
Overall Depth
4.63 in
Overall Height
4.87 in

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Phase - Electrical
Single
Output Voltage
24V DC
Power Rating
240W
Output Amps
10
Mounting
DIN Rail
Style
Switching
Case Material
Metal Case
Features
Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Hz
50 Hz to 60 Hz
Standards
CE, cRUus, cULus
Series
SVL
Peak Amps
20, 40
IP Rating
IP20
Status Indicator
Green LED (OK)
Hold Up Time
10 msec, 16 msec
Operating Temp. Range
-20 Degrees to 70 Degrees C
Mean Time Between Failures (MTBF)
700,000 hr
Output Power - Rated
240 W
Housing Material
Plastic
Phase
Single
Output Noise - Maximum
100 mV
Output Voltage - Nominal
24 V DC
Input Frequency - Nominal
50/60 Hz
Current - Output
10 A
Power Supply Style
Switching
Operating Temperature - Minimum
-4 Degrees F
Output Voltage - Minimum
22 V DC
Start Up Time - Maximum
1,000 msec
Operating Temperature - Maximum
158 Degrees F
Manufacturer Warranty
2 yr Limited
Special Features
Convection Cooling, Overload Protection, Overtemperature Protection, Overvoltage Protection, Power Factor Correction, Protection Diagnostics, Short Circuit Protection

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.87 in, Width 2.36 in, Depth 4.63 in, Series SVL, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 20, 40, IP Rating IP20, Hold Up Time 10 msec, 16 msec, Status Indicator Green LED (OK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.