Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb

  • Mfr # R-EHD-FT62H

  • Zoro # G6892015


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Load Rating
2500 lb
Caster Sub-Type
Rigid
Frame Finish
Enamel
Wheel Width
3 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-EHD-FT62H
Zoro #
G6892015
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3 in
Mounting Bolt Dia.
1/2 in
Overall Height
8-1/2in
Wheel Dia.
6 in
Mounting Height
8 in
Mounting Plate Size
5-1/2 in x 7-1/2 in
Mounting Plate Thickness
1/2in

Details

Load Rating
2500 lb
Caster Sub-Type
Rigid
Frame Finish
Enamel
Item
Plate Caster
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Wheel Color
Red
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Frame Material
Steel
Non-Marking
Yes
Caster Temp. Range Available
Yes
Caster Brake Included
No
Core Color
Red
Number of Wheels
1
Replacement Wheel
Mfr. No. WFT-62H-1
Caster Plate Hole Pattern
D
Wheel Bearing Type
Roller
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Extra Hard
Tread Shape
Dual Flange
Wheel Core Material
Iron
Swivel Construction
Kingpin
Number of Mounting Holes
4
Wheel/Tread Material
Iron
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Caster Brake Type
No Brake
Compatible With
WFT-62H-1
Load Capacity - Maximum
2,500 lb
Wheel Hardness Rating
188 BHN
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 450 Degrees F
Operating Temperature - Maximum
450 Degrees F

Description

Rigid, Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Dual Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.