Y-Check Valve, 2", CPVC/EPDM, Threaded

  • Mfr # YC20200TE

  • Zoro # G6905787


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8"
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC20200TE
Zoro #
G6905787
UPC #
610377146623
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8"
Length
7 5/8 in
Overall Height
7 5/64 in
Width
3 3/8 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Sub-Category
CPVC
Seal Material - Check Valves
EPDM
Seal Material
EPDM
Seat Material - Check Valves
EPDM
Item
Y Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Flow - Valves
65.0 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Flow
65 gpm
Cracking Pressure - Check Valves
1.0 psi
Material of Construction
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Seat Material
EPDM
Item - Check Valves
Check Valve
Mechanism and Body Design
Y
Full Flow - Valves
Yes
Cracking Pressure
3 psi
Flow Design
Single
Max. Temp. - Valves
190 Degrees F
Application - Valves
General Purpose
Max. Temp.
190 Degrees F
Body Material - Valves
CPVC
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
40 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Minimum
34 Degrees F
Silent Check
Standard
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
65
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Check Mechanism Material
CPVC
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
For Media
Water
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 65 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.