Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER005LD-20

  • Zoro # G6906435


product price:  $4,228.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER005LD-20
Zoro #
G6906435
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
7 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
22 7/16 in
Housing Width
8 19/32 in
Mfr. Warranty Length
1 yr
Body Length
22 7/16 in
Body Depth
7 1/2 in
Lifting Hook Opening Width
1 3/32 in
Body Width
8 19/32 in
Minimum Retracted Length
14 19/32 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Lubrication
Oil Bath
Reeving
1
Control Cord
16 ft
Thermal Protection
Included
Finish
Electrostatic Enamel
Number of Speeds
2
Amps @ Low Volts
3.6 A
Item
Electric Chain Hoist
Classification
H4
Brake
DC Current
Hz
60
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Brake Type
DC Current
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Duty Classification
H4
Clutch Type
Friction Clutch
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Current at Min. Voltage
3.6 A
Includes Brake
Brake Included
Chain Grade
Grade 80
Minimum Lift Speed
2.5 fpm
Lifting Hook Material
Carbon Steel
Programmable
Programmable by VFD
Number of Load Chains
1
Headroom
14 19/32 in
Chain Finish
Nickel Plated
Maximum Lifting Capacity
1,000 lb
For Outdoor Use
Yes
Motor Horsepower
3/4 hp
Overload Protection Included
Yes
Chain Material
Alloy Steel
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Body Finish
Enamel
Resistance Properties
Corrosion Resistant, Wear Resistant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Maximum Lift Speed
15 fpm
Current at Max. Voltage
1.8 A
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.