Bottle Attachment, HDPE, Natural White

  • Mfr # 107035-0010

  • Zoro # G6907634


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Capacity
500 mL
Material
HDPE
Color
White
Graduation Subdivisions
100 mL
Overall Length - Imperial
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107035-0010
Zoro #
G6907634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length - Imperial
10 in

Details

Capacity
500 mL
Material
HDPE
Color
White
Item
Dipper Sampling Kit
Graduation Subdivisions
100 mL
Sterile/Non-Sterile
Non-Sterile
Head Material
HDPE
Removable Handle
No
Product Type
Dipper Bottle Attachment
Autoclavable
No
Pre-Cleaned
None
Standards
FDA Compliant
Capacity - Metric
500 mL
Capacity - Imperial
16 7/8 fl oz

Description

Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Bottle Attachment, Capacity - Metric 500 mL, Capacity - Imperial 16 7/8 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 10 in, Graduation Subdivisions 100 mL, Dipper Diameter - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length Not Applicable, Maximum Handle Length Not Applicable, Sterilization Method Not Applicable, Autoclavable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.