This item is Discontinued.

Weg Pump Motor, 3-Ph, 1-1/2 HP, 1740,575V, 145JM 00158EP3H145JM-W22

Pump Motor, 3-Ph, 1-1/2 HP, 1740,575V, 145JM (Discontinued)

  • Mfr # 00158EP3H145JM-W22
  • Zoro # G6915124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00158EP3H145JM-W22
Zoro #
G6915124
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8"
Length Less Shaft
11-1/16"
Overall Length
15-5/16"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1740
Voltage
575
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Voltage Compatibility
575
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Frame Material
Cast Iron
Phase
3
Duty
Continuous
Standards
UL Recognized, CSA Certified, CE Compliant
Inverter Rated
Yes
Ins. Class
F
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Full Load Amps
1.6
Motor Thermal Protection
None
Hz
60
Motor Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Nominal Efficiency
84.0%
Motor Enclosure Design
Totally Enclosed Fan-Cooled

Description

Close-Coupled Pump Motor, 1-1/2, 1740, 575, 145JM, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 1.6, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 84.0 Percent, Overall Length 15 5/16 in, Shaft Length 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.