Safety Relief Valve, 2in.x2-1/2in., 50 psi

  • Mfr # 6010JHM01AAM0050

  • Zoro # G6917863


product price:  $804.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010JHM01AAM0050
Zoro #
G6917863
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
2"
Outlet Size
2 1/2"
Overall Height
13-5/8"
Overall Length
3-3/8"
Inlet Connection Size
2 in
Outlet Connection Size
2 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Compliance
Section I Steam
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Disc Material
Brass
Factory Set Pressure
50 psi
Spring Material
Stainless Steel
Standards
ASME Code V
Seat Material
Metal
Test Lever
Test Lever Included
Temp. Range
-60 Degrees to 406 Degrees F
Product Type
Safety Relief Valve
Operating Temperature - Maximum
425 Degrees F
Operating Pressure - Minimum
18 psi
Operating Pressure - Maximum
264 psi
Outlet Connection Gender
Female
Operating Temperature - Minimum
-60 Degrees F
Inlet Connection Type
NPT
For Media
Steam
Outlet Connection Type
NPT
Inlet Connection Gender
Male
ASME Section Code
Section I

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 50 psi, Disc Material Brass, Overall Height 13 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 3 3/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.