Y-Check Valve, True Union, 1", PVC/FPM, Socket

  • Mfr # YC10100SU

  • Zoro # G6920846


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC10100SU
Zoro #
G6920846
UPC #
610377060301
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2"
Size
1"
Width
3"
Pipe or Tube Size - Check Valves
1"
Length
8.97"
Overall Height
5-1/8"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Connection Type - Check Valves
Socket x Socket
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
FPM
Max. Pressure
150 psi @ 70 Degrees F
Material of Construction
PVC
Cracking Pressure
3 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
PVC
Flow
9 gpm
Cracking Pressure - Check Valves
1.000 psi
Flow - Valves
9.00 gpm
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Min. Temp. - Valves
40 Degrees F
Mechanism and Body Design
Y True Union
Max. Temp.
140 Degrees F
Full Flow - Valves
Yes
Item
True Union Y Check Valve
Seat Material
FKM
Seal Material
FKM
Seal Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Maximum Pressure - Steam
Not Rated
Valve Body Style
Y-Style
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Socket
Coefficient of Volume (Cv)
9
Check Mechanism
Piston
Check Mechanism Material
PVC
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
34 Degrees F
Silent Check
Standard
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Socket
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 9 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.