Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER005LD-10

  • Zoro # G6936483


product price:  $4,235.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER005LD-10
Zoro #
G6936483
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 19/32 in
Housing Depth
7 1/2 in
Housing Length
22 7/16 in
Lifting Hook Opening Width
1 3/32 in
Body Width
8 19/32 in
Body Depth
7 1/2 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Body Length
22 7/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
14 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Clutch
Friction
Control
110V Push Button Control Pendant
Hz
60
Brake
DC Current
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Amps @ Low Volts
3.6 A
Control Cord
6 ft
Number of Speeds
2
Thermal Protection
Included
Lubrication
Oil Bath
Classification
H4
Finish
Electrostatic Enamel
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Programmable
Programmable by VFD
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Body Material
Aluminum
Controls
Push Button Pendant
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Starts and Stops per Hour
120, 240
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Current at Max. Voltage
1.8 A
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Clutch Type
Friction Clutch
Headroom
14 19/32 in
Pendant IP Rating
IP65
Mount Type
Hook Mounted - No Trolley
Brake Type
DC Current
Chain Material
Alloy Steel
Motor Horsepower
3/4 hp
Chain Grade
Grade 80
Maximum Lifting Capacity
1,000 lb
Chain Finish
Nickel Plated
Maximum Lift Speed
15 fpm
Minimum Lift Speed
2.5 fpm
Number of Reeves
1
Current at Min. Voltage
3.6 A
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.