Electric Chain Hoist, 250 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP001HD-15 / 230v

  • Zoro # G6938267


product price:  $5,233.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP001HD-15 / 230v
Zoro #
G6938267
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Housing Width
12 5/8 in
Housing Length
21 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
43 5/16 in
Body Depth
6 5/8 in
Maximum Lifting Length
15 ft
For Max. Beam Flange Width
4 in
Controller Cord Length
11 ft
For Minimum Beam Height
3 in
Trolley Wheel Diameter
3 1/5 in
Body Length
21 in
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
15 19/32 in
Body Width
12 5/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
55/9 fpm
Load Capacity
250 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Brake
Electromagnetic
Finish
Electrostatic Enamel
Amps @ Low Volts
3.6 A
Number of Speeds
2
Clutch
Friction Clutch
Lubrication
Oil Bath
Reeving
1
Fits Beam Flange W
2-1/4 in to 4 in
Classification
H4
Item
Electric Chain Hoist
Control
110v
Thermal Protection
Included
Control Cord
11 ft
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Number of Reeves
1
Current at Min. Voltage
3.6 A
Starts and Stops per Hour
120, 240
Current at Max. Voltage
1.8 A
Duty Classification
H4
Chain Finish
Nickel Plated
Minimum Lift Speed
9 fpm
Controls
Push Button Pendant
Motor Horsepower
3/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Includes Clutch
Clutch Included
Brake Type
DC Current
Body Material
Aluminum
Body Finish
Enamel
Pendant IP Rating
IP65
Chain Grade
Grade 80
Trolley Wheel Material
Steel
Overload Protection Included
Yes
Number of Load Chains
1
Mount Type
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
55 fpm
For Outdoor Use
Yes
Maximum Lifting Capacity
250 lb
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Lifting Hook Material
Carbon Steel
Headroom
15 19/32 in
Hoist IP Rating
IP55
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.