Electric Chain Hoist, 125 lb, 15 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED125DSA-15

  • Zoro # G6939055


product price:  $4,690.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED125DSA-15
Zoro #
G6939055
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Housing Length
16 29/32 in
Housing Width
6 13/64 in
Lifting Hook Opening Width
1 in
Controller Cord Length
12 ft
Body Depth
5 in
Mfr. Warranty Length
1 yr
Body Width
6 7/32 in
Maximum Lifting Length
15 ft
Body Length
16 29/32 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
69/13 fpm
Load Capacity
125 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Lubrication
Oil Bath
Control Cord
12 ft
Amps @ Low Volts
5 A
Hz
60
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Brake
Electromechanical and Regenerative
Classification
H2
Control
110V Push Button Control Pendant
Thermal Protection
Not Available and Not Included
Finish
Electrostatic Enamel
Reeving
1
Number of Speeds
2
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Maximum Lifting Capacity
125 lb
Body Finish
Enamel
Current at Min. Voltage
5 A
Current at Max. Voltage
5 A
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Body Material
Aluminum
Number of Reeves
1
Headroom
12 13/32 in
Included Components
Safety Latch Hook
Maximum Lift Speed
69 fpm
Minimum Lift Speed
13 fpm
Duty Classification
H2
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Motor Horsepower
3/8 hp
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Brake Type
Weston Style Load Brake
Chain Finish
Nickel Plated
Hoist IP Rating
IP54
Controls
Push Button Pendant
Resistance Properties
Wear Resistant
Clutch Type
Friction Clutch
Starts and Stops per Hour
180
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 125 lb, Number of Speeds 2, Minimum Lift Speed 13 fpm, Maximum Lift Speed 69 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.