This item is Discontinued.

Weg Pump Motor, 3-Ph, 5 HP, 1745,575V, 184JP 00518EP3H184JP-W22

Pump Motor, 3-Ph, 5 HP, 1745,575V, 184JP (Discontinued)

  • Mfr # 00518EP3H184JP-W22
  • Zoro # G6940726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00518EP3H184JP-W22
Zoro #
G6940726
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
7-1/4"
Overall Length
20-5/16"
Shaft Dia.
7/8"
Length Less Shaft
13-1/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
1701-1800
Nameplate RPM
1745
Voltage
575
Frame
184JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Phase
3
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
Energy Efficient
Motor Shaft Design
JP Threaded
Voltage Compatibility
575
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
87.5%
Full Load Amps
5.1
Inverter Rated
Yes
Ins. Class
F
Duty
Continuous
Standards
UL Recognized, CSA Certified, CE Compliant
Frame Material
Cast Iron
Hz
60

Description

Close-Coupled Pump Motor, 5, 1745, 575, 184JP, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 5.1, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 87.5 Percent, Overall Length 20 5/16 in, Shaft Length 7 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.