Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER003HD-15 / 230v

  • Zoro # G6943334


product price:  $4,924.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003HD-15 / 230v
Zoro #
G6943334
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 19/32 in
Housing Depth
6 5/8 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 5/8 in
Minimum Retracted Length
14 19/32 in
Maximum Lifting Length
15 ft
Body Width
12 19/32 in
Body Length
21 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53/9 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Control
110V Push Button Control Pendant
Classification
H4
Number of Speeds
2
Clutch
Friction
Thermal Protection
Included
Trolley Configuration
Hook Mounted
Finish
Electrostatic Enamel
Reeving
1
Brake
Electromagnetic
Hz
60
Item
Electric Chain Hoist
Lubrication
Oil Bath
Amps @ Low Volts
5.1 A
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
For Outdoor Use
Yes
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Body Material
Aluminum
Maximum Lifting Capacity
500 lb
Resistance Properties
Corrosion Resistant, Wear Resistant
Clutch Type
Friction Clutch
Brake Type
DC Current
Number of Load Chains
1
Motor Horsepower
1 1/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
13 13/16 in
Controls
Push Button Pendant
Body Finish
Enamel
Starts and Stops per Hour
120, 240
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Includes Brake
Brake Included
Overload Protection Included
Yes
Current at Min. Voltage
5.1 A
Minimum Lift Speed
9 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Programmable
Programmable by VFD
Current at Max. Voltage
2.7 A
Maximum Lift Speed
53 fpm
Chain Material
Alloy Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.