Shop Alternate Products
This Product is Discontinued
Apollo Valves
3/8" Socket Stainless Steel Ball Valve Inline (Discontinued)
Mfr # 86A20201
Zoro # G6949327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/8 in
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 300 Stainless Steel
- Handle Type Locking Lever
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.