Reducer Coupling Reducing Coupling, 2-1/2" x 2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362180408

  • Zoro # G6954884


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 2"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0362180408
Zoro #
G6954884
UPC #
690291586088
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 2"
Pipe Size - Pipe Fitting
2 1/2 in x 2 in
Outside Dia.
3-35/64"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 2"

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Reducing Coupling
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Max. Pressure
1000 psi @ 150 Degrees F
Number of Holes
2
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Includes Seal
No
Color
Black
Application
Natural Gas, Oil
For Pipe Schedule
80
Fitting Side A Type
Socket

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 2 1/2 in, Female, Socket, 2 in, Female, Socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.