Outdoor Speaker Strobe, Marked Fire, Red

  • Mfr # WG4RF-SVMHC

  • Zoro # G6964596


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Type
Marked Fire
Standards
CSFM, UL, ULC
Mounting
Flush or Surface
Voltage
24 V DC, 25/70 V
Humidity Range (% RH)
95% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG4RF-SVMHC
Zoro #
G6964596
UPC #
793017006355
Country of Origin
China

Dimensions

Depth
1.3"
Width
5.6"
Overall Width
5.63 in
Overall Height
8.5 in
Overall Depth
2.25 in

Details

Item
Speaker Strobe
Type
Marked Fire
Standards
CSFM, UL, ULC
Mounting
Flush or Surface
Voltage
24 V DC, 25/70 V
Humidity Range (% RH)
95% RH
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Finish
Red
Peak Output (dBA)
81/84/87/90 dBA
Alarm Current
324 to 495mA DC, 412 to 646mA FWR
Flash (Candela)
102/123/147/161 cd
Product Type
Speaker Strobe
Application
Indoor, Signaling, Emergency, Outdoor
Light Output
102 cd, 123 cd, 147 cd, 161 cd
Legend
FIRE
Operating Temperature - Maximum
150 Degrees F
Sound Level
81 dBA, 84 dBA, 87 dBA, 90 dBA
Operating Temperature - Minimum
-31 Degrees F
Light Operating Mode
Strobe
Current
324 to 495 mA DC, 412 to 646 mA FWR
Environment
Outdoor
Housing Color
Red
Visual Indicator Type
Strobe
Indoor/Outdoor
Outdoor or indoor

Description

Outdoor Speaker Strobe, Fire Marking, Finish Red, Flush or Surface Mounting, Alarm Current 324 to 495mA DC, 412 to 646mA FWR, Peak Output (dBA) 81/84/87/90, Flash (Candela) 102/123/147/161, Depth (In.) 2-1/4, Height (In.) 8-1/2, Length (In.) 5.625, Ambient Temp. Limits (F) -31 to 150, Humidity Range ( Percent RH) 95, Voltage Speaker: 25 or 70Vrms; Strobe: 24VDC, FWR, Standards UL, ULC, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.