Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 5000 PK

  • Mfr # NLI2-100NM-5000T

  • Zoro # G6965716


product price:  $104.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLI2-100NM-5000T
Zoro #
G6965716
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Hex Height
1/4 in
Hex Width
3/8 in
Nut Height
1/4 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-24

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Bulk Pack
Rockwell Hardness
C24-C32
Material Grade
Grade 2
Basic Material
Steel
Fastener Finish
Zinc
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
UNC (Coarse)
Type
Nylon Insert Lock Nut
Insert Material
Nylon
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/4 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Bulk Pack, Rockwell Hardness C24-C32, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products