Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 41/64", PK2
- Mfr # FLHNFI100-002P
- Zoro # G422963072
product price:Â
$
29.19
/pk of 2, $14.60/ea
Key Features
Material Grade/Class
1010-1045
Material
Steel
Finish
Plain
System of Measurement
Inch
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNFI100-002P
- Zoro #
- G422963072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-14
- Hex Width
- 1 27/64 in
- Hex Height
- 41/64 in
Details
- Material Grade/Class
- 1010-1045
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Item
- Lock Nut
- Hex Type
- Standard Hex
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1 In.-14, Hex Width 1 27/64 in, Hex Height 41/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2