Check Valve, Wafer, 2-1/2", PVC/FPM, with SS Spring
Mfr # WCV1250VS
Zoro # G6973811
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCV1250VS
Zoro #
G6973811
UPC #
610377188470
Country of Origin
United States
Dimensions
Pipe Size
2 1/2"
Pipe or Tube Size - Check Valves
2 1/2 in
Length
2 19/64 in
Width
4 3/4 in
Size
2 1/2"
Overall Height
6 in
Overall Length
2.3 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.