Check Valve. Wafer, 4", CPVC/FPM, with SS Spring

  • Mfr # WCV2400VS

  • Zoro # G6980775


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
CPVC
Max. Temp.
190 Degrees F
Cracking Pressure - Check Valves
1.0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV2400VS
Zoro #
G6980775
UPC #
610377189668
Country of Origin
United States

Dimensions

Pipe Size
4"
Length
2 29/32 in
Overall Height
9 in
Pipe or Tube Size - Check Valves
4 in
Width
6 3/4 in
Size
4"
Overall Length
2.91 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged
Body Material
CPVC
Max. Temp.
190 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Spring Material
316 Stainless Steel
Min. Temp. - Valves
40 Degrees F
Body Material - Valves
CPVC
Flow Design
Single
Item - Check Valves
Check Valve
Max. Temp. - Valves
190 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Full Flow - Valves
Yes
Flow - Valves
315 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Spring Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
FPM
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Inline Wafer
Flow
315 gpm
Connection Type - Check Valves
Flange x Flange
Seal Material - Check Valves
FPM
Seat Material
FKM
Item
Wafer Check Valve
Seal Material
FKM
Max. Pressure
150 psi @ 70 Degrees F
Sub-Category
CPVC
Material of Construction
CPVC
Application - Valves
Process Piping
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
Maximum Pressure - Operating
150 psi
For Media
Water
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Wafer
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
70 Degrees F
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
346
Connection Type - Side 2
Wafer
Check Mechanism
Swing
ANSI Flange Class
Class 150
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.