Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL

  • Mfr # CL3000

  • Zoro # G6999151


product price:  $1,800.00
/ea
Free Shipping & Returns

Key Features

Handle Length
16 in
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Max. Rated Capacity @ Min. Activation Thickness
800 lb
Max. Rated Flat Capacity
3,000 lb
Magnet Activation
Non-Marring Roller Cam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3000
Zoro #
G6999151
UPC #
682241144608
Country of Origin
United States

Dimensions

Handle Length
16 in
Max. Rated Capacity @ Min. Activation Thickness
800 lb
Bail Opening Width
3 in
Magnet Height
2 1/2 in
Magnet Length
15 1/4 in
Required Material Thickness for Max Rated Capacity
3 in
Magnet Width
9 3/4 in
Overall Height
7 in
Overall Width
10 1/2 in
Overall Length
19 1/4 in
Min. Material Thickness for Activation
3/16 in
Bail Opening Height
2 7/8 in
Bail Inside Width
3 in
Minimum Thickness for Maximum Load Capacity
3 in
Bail Inside Length
2 7/8 in
Minimum Thickness for Activation
3/16 in
Bail Thickness
3/8 in

Details

Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Item
Lifting Magnet
Max. Rated Flat Capacity
3,000 lb
Magnet Activation
Non-Marring Roller Cam
Max. Heat Resistant Temp.
300 Degrees F
Standards
ASME B30.20
Features
Jack Screw Secondary Release, Stainless Steel Casing, Minimal Torque Required to Release Load, Lift Capacity Stated On Magnet, Spring Return Handle
Magnet Material
Ceramic
Includes
Non Marring Roller Cam
Minimum Operating Temperature
-148 Degrees F
Maximum Flat Load Capacity
3,000 lb
Maximum Operating Temperature
300 Degrees F
Activation Mechanism
Pry-Off Handle with Nonmarring Roller
Maximum Load Capacity
3,000 lb
Number of Poles
17

Description

Lifting Magnet, Maximum Flat Load Capacity 3,000 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism Pry-Off Handle with Nonmarring Roller, Magnet Length 15 1/4 in, Magnet Width 9 3/4 in, Magnet Height 2 1/2 in, Overall Length 19 1/4 in, Overall Width 10 1/2 in, Overall Height 7 in, Bail Inside Width 3 in, Bail Inside Length 2 7/8 in, Handle Length 16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.