Slotted Spring Pin, 1/8 in Outside Dia, 1-3/4 in L, Stainless Steel, 1 PK

  • Mfr # SPSP-125-1750

  • Zoro # G700400527


product price:  $0.21
/ea
Sold in multiples of 137 for $28.77

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
1-3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSP-125-1750
Zoro #
G700400527
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
1-3/4 in
Outside Dia.
.125" (1/8)
Fits Hole Dia. (Min.-Max.)
.125" - .129"
Overall Length
1.750" (1-3/4)
Wall Thickness
.028"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1875 lbs
Rockwell Hardness
HV 423-544

Description

Slotted Pins-Stainless. Slotted Spring Pin 1/8 x 1-3/4 SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products