
12" 8TPI The TORCH with Carbide Teeth 5PK
Mfr # 48-00-5503
Zoro # G700403627
product price:Â $87.97
/pk 5, $17.59/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Cast Iron, Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-00-5503
Zoro #
G700403627
UPC #
045242520886
Country of Origin
United States
Dimensions
Length
12 in
Cut Width
0.05 in
Blade Thickness
3/64 in
Height
1 in
Blade Width
1/16 in
Blade Length
12 in
Overall Length
12 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Cast Iron, Stainless Steel
Blade Material
Carbide
Application
Specialty
Cutting Edge Style
Rigid for Straight Cuts
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Primary Material Application
Thick Metal
For Workpiece Material
Angle Iron, Cast Iron, Stainless Steel
Compatible Product Type
Reciprocating Saw
Description
TORCH with Carbide Teeth SAWZALL Blades have been engineered to deliver extreme life and unmatched versatility in thick and extreme metal cutting applications. This reciprocating saw blade delivers up to 50X life over standard blades. The TORCH with Carbide Teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, and high strength alloys. With up to 70% larger gullets than other carbide blades and an optimized tooth design, these blades deliver extreme life in metal cutting applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.