Zoro Homepage
This item is Discontinued.
Speakman Mixing Valve, Brass, 7 gpm, 65 to 95 Deg F SE-370

Mixing Valve, Brass, 7 gpm, 65 to 95 Deg F (Discontinued)

  • Mfr # SE-370
  • Zoro # G7006632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-370
Zoro #
G7006632
UPC #
671252001406
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Height
7 3/4 in
Overall Width
6 in
Size
3/4" NPT

Details

Item
Mixing Valve
Body Material
Brass
Flow Rate
7 GPM
Inlet Type
FNPT
Outlet Type
FNPT
Temp. Range
65 Degrees to 95 Degrees F
Max. Pressure
125 psi
Standards
ASSE 1017, ANSI Z358.1
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Inlet Temperature (Cold)
33 Degrees to 80 Degrees F
For Use With
Emergency Fixtures, Sinks and Faucets
Material of Construction
Rough Brass

Description

Mixing Valve, Body Material Brass, Flow Rate 7 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 65 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 7 3/4 in, Overall Width 6 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Emergency Fixtures, Sinks and Faucets, Standards ASSE 1017, ANSI Z358.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.