Raceway, PVC, White, 79 in L
Mfr # US/D22010W
Zoro # G700700085
product price:Â $14.49
/eaKey Features
Width
13/16 in
Height
3/8 in
Cover Type
Latching
Color
White
Mounting Style
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US/D22010W
Zoro #
G700700085
UPC #
818165014639
Country of Origin
United Kingdom
Dimensions
Width
13/16 in
Height
3/8 in
Length
79 in
Details
Item
Raceway
Cover Type
Latching
Color
White
Mounting Style
Screw On
Material
PVC
Series
Micro+
Standards
RoHS
Number of Channels
1
Outdoor Use
Yes
Description
Raceway, Series Micro+, Mounting Style Screw On, Width 13/16 in, Height 3/8 in, Length 79 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Standards RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.