45 Degrees Elbow Elbow, 3/4" Pipe, FNPT, Forged Steel, Class 6000
Mfr # 0361213002
Zoro # G700714365
product price: $22.79
/eaKey Features
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361213002
Zoro #
G700714365
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3/4"
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
2 3/16 in
Details
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Elbow
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Fitting Side B Type
NPT
Color
Black
Includes Seal
No
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Seal Material
EPDM
Fitting Side B Gender
Female
For Pipe Schedule
XXS/XXH
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Description
45 Degrees Elbow, Steel, Painted, Class Class 6000, For Pipe Schedule Schedule XXH, 3/4 in, Female, Threaded, 2 3/16 in, 3/4 in, Female, Threaded, 2 3/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.