Cap, Ductile Iron, Grooved 1 1/2 in
Mfr # 0390030120
Zoro # G700714815
product price:Â $47.19
/eaKey Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
End Cap
Fitting Connection Type
Grooved
Standards
ASTM A47, ASTM A536
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390030120
Zoro #
G700714815
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Outside Diameter
1 7/8 in
Nominal Pipe Size
1 1/2 in
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
End Cap
Fitting Connection Type
Grooved
Standards
ASTM A47, ASTM A536
Item
End Cap
Color
Orange
Class
Class 150
Maximum Operating Pressure
1,000 psi
Includes Seal
No
Plug Construction
Solid
Includes Pre-Applied Thread Sealant
No
Description
Cap, 1 1/2 in Nominal Pipe Size, Ductile Iron, Painted, A536 65-45-12, Class Not Applicable, For Pipe Schedule Schedule 40, Grooved, 1 29/32 in Outside Diameter, 1 1/4 in Overall Length, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Not Applicable, Not Applicable, Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.