Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 650 PK

  • Mfr # FWUIS062USA-650P

  • Zoro # G7013255


product price:  $229.99
/pk 650, $0.35/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWUIS062USA-650P
Zoro #
G7013255
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.141 in
Maximum Thickness
0.141 in
Inside Diameter
0.172 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.108 to 0.160 in
Type
USS Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
For Use With
Screws and Studs

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.172 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, Thickness Tolerance 0.108 to 0.160 in, Package Quantity 650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.